Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hand Lens
SDPSCI_ED

Catalog No. S99447 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English) Outer:
1.96 in.
2.55 in.
2.95 in.
Diameter (Metric) Outer:
5 cm
6.5 cm
7.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Diameter (Metric) Outer
S99447 2.55 in. 6.5 cm
S99446 1.96 in. 5 cm
S99445 2.95 in. 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S99447 Supplier United Scientific™ Supplier No. MFG065
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Hand Lens mounted on a metal frame.

  • Magnifier
  • With bakelite handles

Specifications

Diameter (Englis) Lens 2.5 in.
Diameter (Metric) Lens 65 mm
Magnification 2.5x
Includes Bakelite Handle
Product Type Lens, Hand
Diameter (Metric) Outer 6.5 cm
Material Glass
Diameter (English) Outer 2.55 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.