Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Lens Holder
SDPSCI_ED

Catalog No. S99449 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S99449 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99449 Supplier United Scientific™ Supplier No. OBLS38
Add to Cart
Add to Cart

This Lens Holder fits a 38 mm lens.

  • Use with Optical Bench S65110.

Specifications

Quantity 1 Ea.
Material Aluminum
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
For Use With (Application) Optical Bench S65110
Product Type Lens Support
Shape Various
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.