Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Litmus Paper
SDPSCI_ED

Catalog No. S99399 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Type:
Blue Litmus Paper
Neutral Litmus Paper
Red Litmus Paper
Quantity:
100 Strips/Vial
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
S99399 Red Litmus Paper 100 Strips/Vial
S99401 Neutral Litmus Paper 100 Strips/Vial
S99400 Blue Litmus Paper 100 Strips/Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S99399 Supplier United Scientific Supplies Supplier No. LPR100
Add to Cart
Edge
Add to Cart

Available as Litmus paper and Litmus Granular in bottles.

  • 100 strips each in matching color plastic vials
  • Individual strips are approximately 2 in. long and 0.25 in. wide

Specifications

pH Range 0 to 14
Format Paper Strip
For Use With (Application) Measuring pH or acidity in liquids
Quantity 100 Strips/Vial
Type Red Litmus Paper
Dimensions (L x W) 2 x 0.25 in. (5.08 x 0.635 cm)
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 0.25 in.
Width (Metric) 0.635 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.