Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Beaker Set
SDPSCI_ED

Catalog No. s400563a Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S400563A 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S400563A Supplier United Scientific™ Supplier No. BPSET5
Only null left
Add to Cart
Edge
Add to Cart

This handy Plastic Beaker Set for any laboratory contains 5 graduated polypropylene beakers.

  • Sizes included in set: 50 mL, 100 mL, 250 mL, 500 mL and 1000 mL.

Specifications

Capacity (Metric) 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Material Polypropylene
Includes 50, 100, 250, 500, 1000 mL Beakers
Quantity 5 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Raised Outer Scale
Style Griffin, Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.