Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Set of Seven Molecular Orbit Models
SDPSCI_ED

Catalog No. S05812 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Set of Seven Molecular Orbit Models; Weight: 3.75 lbs.; Dimensions:18 x 14 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S05812 Set of Seven Molecular Orbit Models; Weight: 3.75 lbs.; Dimensions:18 x 14 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05812 Supplier United Scientific™ Supplier No. MOMS07
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This set of seven models illustrates the most common atomic and hybridized molecular orbits.

  • Each set is assembled on a vertical rod representing the z-axis and is mounted on a removable stand.
  • Orbits represented include s, px, py (same model), pz, sp1, sp2 and sp3.

Order Info

Stand height: 9 in. (23 cm), Stand base dia.: 4 in. (10 cm), Lobes dia.: 6 to 10 cm

Specifications

Diameter (English) 2.3 to 3.9 in.
Diameter (Metric) 6 to 10 cm
Dimensions (L x W x H) 45.7 x 35.5 x 30.4 cm (18 x 14 x 12 in.)
Height (English) 9 in.
Height (Metric) 23 cm
Material Paper
Weight (English) 3.75 lb.
Weight (Metric) 1.7 kg
Product Type Molecular Model, Orbits
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.