Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Probe Thermometer
SDPSCI_ED

Catalog No. S90332 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Max. Temperature (English):
125°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (English)
S90332 125°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90332 Supplier United Scientific™ Supplier No. THMPR1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temperatures on this Probe Thermometer are shown on a dial display.

  • Thermometers feature 5 in. long stainless steel probes.

Specifications

Disposable Reusable
For Use With (Application) Measures Temperatures from 25°F to 125°F
Includes Protective sleeve with pocket clip
Length (Metric) 127 mm
Material Stainless Steel
Probe Type Probe Thermometer
Weight (English) 4.8 oz.
Weight (Metric) 136 g
Product Type Probe Thermometer
Length (English) 5 in.
Max. Temperature (English) 125°F
Min. Temperature (English) 25°F
Temperature Range (English) 25°F to 125°F
For Use With (Equipment) Beakers, Bottles, Pots
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.