Learn More
United Scientific™ Wire Gauzes with Ceramic Center

Shop All United Scientific Supplies, Inc Products


Description
- Iron wire gauze (24 SWG/10 Mesh) with folded edges
- Contains no asbestos
- Sold in packs of 10
- Available in two different sizes
Specifications
Specifications
| Product Type | Wire Gauze |
| Includes | Ceramic Center |
| Edges | Folded |
| Shape | Square |
| Width (English) | 6 in. |
| Dimensions (L x W) | 15.2 x 15.2 cm (6 x 6 in.) |
| Width (Metric) | 15.2 cm |
| Material | Iron |
| Length (Metric) | 12.7 cm |
| Length (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.