Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Wire Gauzes with Ceramic Center
SDPSCI_ED

Catalog No. S139628 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
12.7 x 12.7 cm (5 x 5 in.)
15.2 x 15.2 cm (6 x 6 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S139628 10.2 x 10.2 cm (4 x 4 in.)
S12866 12.7 x 12.7 cm (5 x 5 in.)
S12867 15.2 x 15.2 cm (6 x 6 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S139628 Supplier United Scientific™ Supplier No. WGCC44
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used for general heating purposes in laboratories.

  • Iron wire gauze (24 SWG/10 Mesh) with folded edges
  • Contains no asbestos
  • Sold in packs of 10
  • Available in two different sizes

Specifications

Length (Metric) 10.2 cm
Quantity 10/Pk.
Width (English) 4 in.
Width (Metric) 10.2 cm
Edges Folded
Includes Ceramic Center
Shape Square
Material Iron
Type Wire Gauze
Dimensions (L x W) 10.2 x 10.2 cm (4 x 4 in.)
Length (English) 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.