Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Plain Wire Gauze
SDPSCI_ED

Catalog No. S12868 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.1 x 10.1 cm (4 x 4 in.)
12.7 x 12.7 cm (5 x 5 in.)
15.2 x 15.2 cm (6 x 6 in.)
Quantity:
10 Pk.
12 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
S12868 10.1 x 10.1 cm (4 x 4 in.) 10 Pk.
S12869 12.7 x 12.7 cm (5 x 5 in.) 10 Pk.
S12870 15.2 x 15.2 cm (6 x 6 in.) 10 Pk.
S01296 10.1 x 10.1 cm (4 x 4 in.) 12 Pk.
S01295 15.2 x 15.2 cm (6 x 6 in.) 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S12868 Supplier United Scientific Supplies Supplier No. WGPL44
Add to Cart
Add to Cart

Plain Wire Gauze used for general heating purposes in laboratories.

  • Iron wire gauze (24 SWG/10 Mesh) with folded edges
  • Sold as packs of 10 or 12.
  • Available in three different sizes

Specifications

Quantity 10 Pk.
Shape Square
Edges Folded
Ceramic Center No Ceramic Center
Dimensions (L x W) 10.1 x 10.1 cm (4 x 4 in.)
Width (Metric) 10.1 cm
Length (Metric) 10.1 cm
Length (English) 4 in.
Width (English) 4 in.
Type Wire Gauze
Material Iron
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.