Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Plain Wire Gauze
SDPSCI_ED

Catalog No. S12870 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.1 x 10.1 cm (4 x 4 in.)
12.7 x 12.7 cm (5 x 5 in.)
15.2 x 15.2 cm (6 x 6 in.)
Quantity:
10 Pk.
12 Pk.
Catalog No. Dimensions (L x W) Quantity
S12870 15.2 x 15.2 cm (6 x 6 in.) 10 Pk.
S12868 10.1 x 10.1 cm (4 x 4 in.) 10 Pk.
S12869 12.7 x 12.7 cm (5 x 5 in.) 10 Pk.
S01296 10.1 x 10.1 cm (4 x 4 in.) 12 Pk.
S01295 15.2 x 15.2 cm (6 x 6 in.) 12 Pk.
5 options

Catalog No. S12870

Supplier: United Scientific Supplies WGPL66

Only null left
Add to Cart
Add to Cart

Plain Wire Gauze used for general heating purposes in laboratories.

  • Iron wire gauze (24 SWG/10 Mesh) with folded edges
  • Sold as packs of 10 or 12.
  • Available in three different sizes

Specifications

Quantity 10 Pk.
Edges Folded
Shape Square
Ceramic Center No Ceramic Center
Width (Metric) 15.2 cm
Dimensions (L x W) 15.2 x 15.2 cm (6 x 6 in.)
Length (Metric) 15.2 cm
Length (English) 6 in.
Width (English) 6 in.
Type Wire Gauze
Material Iron
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.