Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Tape Measure
SDPSCI_ED

Catalog No. S001368 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
25 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S001368 25 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S001368 Supplier United Scientific Supplies Supplier No. TPM025
Add to Cart
Add to Cart
Prop 65

Tape measure features lockable retractable blade with metric and imperial markings.

  • 7.5 meter (25 ft.) metal blade tape measure is 1 in. wide and is scaled in 0.0625 in. increments on one side and 1 mm increments on the other side
  • Features an easy-to-read lockable, retractable yellow blade and high-impact ABS case
  • Product type: Tape Measure

Specifications

Product Type Measuring Tape
Grade Level Elementary, High School
Length (English) 25 ft.
Length (Metric) 7.5 m
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.