Learn More
United Scientific Supplies United Scientific™ UV Flashlight

Shop All United Scientific Supplies, Inc Products


Description
Compact UV flashlight supports forensics activities and illumination of fluorescent or blacklight-reactive substances. The long-life UV LED has a wavelength of 365 nm UV-A, with an attached lanyard for secure handling and a rechargeable battery that connects to any USB port using the included USB 2.0 Micro-B charging cord. Caution: Do not run the flashlight for more than 8 continuous minutes.
- Bright 365 nm single LED bulb
- Rechargeable via included USB 2.0 Micro-B charging cord
- Illuminates a large area
- Attached lanyard supports secure handling
Specifications
Specifications
| Light Source | UV-A |
| Lighting Life | Long Lasting |
| Wavelength | 365 nm |
| Weight (English) | 0.09 lb. |
| Battery Type | Rechargeable |
| Color | Black |
| Includes | USB 2.0 Micro-B Charging Cord |
| Product Type | UV Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.