Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Mini Rotators

Catalog No. 11676443
Change view
Click to view available options
Description:
1 L Flask Clamp
100/125 mL Flask Clamp
2 L Flask Clamp
250 mL Flask Clamp
50 mL Flask Clamp
500 mL Flask Clamp
Flat Platform w/ Rubber Mat
Sticky Mat, 14 x 14 cm
Tube support 1.5 mL
Tube support 15 mL
Tube support 50 mL
Universal (Aluminum) Platform
Universal Attachment
Dimensions (L x W):
59 x 38 mm
66 x 43 mm
85 x 55 mm
105 x 59 mm
130 x 77 mm
168 x 91 mm
197 x 86 mm
140 x 140 mm
262 x 112 mm
307 x 303 mm
310 x 284 mm
330 x 270 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Dimensions (L x W)
11-676-443 Tube support 15 mL 262 x 112 mm
11-676-430 Universal (Aluminum) Platform 310 x 284 mm
11-676-431 50 mL Flask Clamp 59 x 38 mm
11-676-432 100/125 mL Flask Clamp 66 x 43 mm
11-676-433 250 mL Flask Clamp 85 x 55 mm
11-676-434 500 mL Flask Clamp 105 x 59 mm
11-676-435 1 L Flask Clamp 130 x 77 mm
11-676-436 2 L Flask Clamp 168 x 91 mm
11-676-437 Sticky Mat, 14 x 14 cm 140 x 140 mm
11-676-438 Flat Platform w/ Rubber Mat 330 x 270 mm
11-676-429 Universal Attachment 307 x 303 mm
11-676-442 Tube support 1.5 mL 197 x 86 mm
11-676-444 Tube support 50 mL 262 x 112 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-676-443 Supplier Thermo Scientific™ Supplier No. 88882118
Add to Cart
Add to Cart

Get assorted accessories for use with Digital Mini Rotators

Assorted accessories for use with Digital Mini Rotators

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Tube Capacity 15 mL
Product Type Tube Support, 15 mL
Material Plastic
Dimensions (L x W) 262 x 112 mm
Dimensions (L x W x H) 262 x 112 x 140 mm
Description Tube support 15 mL
For Use With (Equipment) Rocker, Rotator, Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.