Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)
SDP

Catalog No. 08700249 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Yellow; 150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08-700-249 Yellow; 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-700-249 Supplier Spectrum™ Supplier No. 142253
Add to Cart
Add to Cart

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

  • Universal design with gentle sealing ridges, will not damage thicker walled tubing
  • Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
  • Easy to open and reseal
  • Color options for sample identification
  • Made of polyamide 6.6 (nylon)
  • Operating temperature: 0° to 90°C
  • Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)

Specifications

Autoclavable Not Autoclavable
Sterility Non-sterile
Quantity 10 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.