Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Universal Gas Detector
SDP

Catalog No. 18222009
Change view
Click to view available options
For Use With (Equipment):
PureAire Toxic or Corrosive Gas Sensors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-222-009 PureAire Toxic or Corrosive Gas Sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-009 Supplier PureAire Monitoring Systems Supplier No. 99030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Universal Gas Detector constantly monitors toxic, and corrosive gases

  • This compact gas monitor is ideal for protecting workers from toxic and corrosive gas exposures in the workplace.
  • The transmitter is designed to be connected to a dedicated, renewable gas sensor which is programmed for a specific type of gas in parts-per-million (ppm)
  • Plug & play sensor sets the transmitter gas & measurement range
  • Dual-level user-adjustable alarm relays
  • Built-in horn & visual alarm LEDs
  • Electronics continuously check sensor & systems status
  • Low-cost, long-life renewable sensor
  • Quick, easy sensor calibration
  • Optional remote cable for monitoring up to 30 feet from the transmitter
  • Connects to PLC or SCADA controller
  • 24V DC Power supply included

Specifications

Accuracy ±10% of Full Scale
Certifications/Compliance UL
Description Renewable Electrochemical Self-Checking Sensor with Built-in Microprocessor
Dimensions (L x W x H) 3.3 x 5.5 x 10.5 in.
For Use With (Equipment) PureAire Toxic or Corrosive Gas Sensors
Type Fixed Gas Detection Monitor
Display Type LED
For Use With (Application) Laboratories, Hospitals, Refrigeration, Pharmaceutical Manufacturers, R&D
Outputs 4-20 mA
Temperature Range (English) -25°F to +122°F
Temperature Range (Metric) -32 to +50°C
Voltage 24 V
Weight (English) 1.2 lb.
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.