Learn More
Labconco Universal Hydraulic Base Stand



Universal Hydraulic Base Stands offer the flexibility to adjust the work surface infinitely from 28 to 40 inches. Programmable features include four memory positions as well as upper and lower travel stop positions.
Supplier: Labconco 5181510
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Support loads up to 1,000 lbs. (454 kg)
- Durable epoxy-coated Optic White steel frame
- Working heighs of 28 to 40 in.
- Four user-programmable memory positions
- Front-accessible controls that are right or left side compatible
- Programmable safety stops to limit upper and lower travel ranges
- Fixed Leveling Feet
Specifications
| Enclosures | |
| Hydraulic Base Stand | |
| 5 ft. |
| Casters | |
| 230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.