Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco Universal Hydraulic Base Stand
GSA_VASDP

Catalog No. 17200215 Shop All Labconco Corporation Products
Change view
Click to view available options
Height Overall (English):
4 ft.
5 ft.
6 ft.
Voltage:
115 V
Includes:
Casters
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height Overall (English) Voltage Includes
17-200-215 4 ft. 115 V -
17-200-227 5 ft. 115 V -
17-200-220 6 ft. 115 V -
17-200-226 4 ft. 115 V Casters
17-200-211 5 ft. 115 V Casters
17-200-231 6 ft. 115 V Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-200-215 Supplier Labconco Supplier No. 5180400
Add to Cart
Add to Cart
Request a Quote

Universal Hydraulic Base Stands offer the flexibility to adjust the work surface infinitely from 28 to 40 inches. Programmable features include four memory positions as well as upper and lower travel stop positions.

  • Support loads up to 1,000 lbs. (454 kg)
  • Durable epoxy-coated Optic White steel frame
  • Working heighs of 28 to 40 in.
  • Four user-programmable memory positions
  • Front-accessible controls that are right or left side compatible
  • Programmable safety stops to limit upper and lower travel ranges
  • Fixed Leveling Feet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Enclosures
Product Type Hydraulic Base Stand
Voltage 115 V
Height Overall (English) 4 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.