Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Universal Molecular Model Set - 259 Atoms
SCI_ED

Catalog No. S41613 Shop All Eisco Products
Change view
Click to view available options
universal; 259 atoms
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S41613 universal; 259 atoms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41613 Supplier Eisco™ Supplier No. SET00621

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Includes

96 Hydrogen, white 15mm, 50 Carbon, black 20mm, 18 Carbon, dark grey 20mm, 4 Carbon, light grey 20mm, 28 Nitrogen, blue 20mm, 35 Oxygen, red 20mm, 12 Halogens, green 20mm, 10 Sulfur, yellow 20mm, 12 Simple Links 52mm, 36 Dual Links 52mm, 18 Turning Links 72mm, 6 H Links (bridge), 2 Orbital, red 30mm, 1 Orbital, blue 30mm

The Universal molecular model set is ideal for classroom demonstration. Includes 259 atoms, 62 links, and 3 orbitals, allowing for many compact model combinations of organic and inorganic compounds. Supplied in a sturdy eleven (11) compartment plastic storage case

  • Molecular model set includes 259 atoms, 62 links, 3 orbitals
  • Ideal classroom demonstration set
  • Variety of organic, inorganic and polymers (polystyrene, PVC, PP) can be made simultaneously
  • Supplied in 11 compartment plastic storage case
  • Contents: 96 Hydrogen, white 15mm, 50 Carbon, black 20mm, 18 Carbon, dark grey 20mm, 4 Carbon, light grey 20mm, 28 Nitrogen, blue 20mm, 35 Oxygen, red 20mm, 12 Halogens, green 20mm, 10 Sulfur, yellow 20mm, 12 Simple Links 52mm, 36 Dual Links 52mm, 18 Turning Links 72mm, 6 H Links (bridge), 2 Orbital, red 30mm, 1 Orbital, blue 30mm

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Gray, Blue, Red, Black, White, Yellow
For Use With (Application) Building molecular models
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes 96 Hydrogen, white 15mm, 50 Carbon, black 20mm, 18 Carbon, dark grey 20mm, 4 Carbon, light grey 20mm, 28 Nitrogen, blue 20mm, 35 Oxygen, red 20mm, 12 Halogens, green 20mm, 10 Sulfur, yellow 20mm, 12 Simple Links 52mm, 36 Dual Links 52mm, 18 Turning Links 72mm, 6 H Links (bridge), 2 Orbital, red 30mm, 1 Orbital, blue 30mm
Length (English) 13.5 in.
Length (Metric) 34.29 cm
Material Plastic
Quantity 1
Size 259 Atoms
Weight (English) 4.6 lb.
Weight (Metric) 2 kg
Width (English) 9.5 in.
Width (Metric) 24.13 cm
Product Type Molecular Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.