Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Universal Platform

Catalog No. 01922090 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W):
29 x 33 cm
33 x 33 cm
45.7 x 45.7 cm
46 x 46 cm
61 x 45.7 cm
61 x 61 cm
76.2 x 45.7 cm
91.4 x 61 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-922-090 46 x 46 cm
01-922-087 29 x 33 cm
01-922-088 33 x 33 cm
01-922-089 45.7 x 45.7 cm
01-922-091 61 x 45.7 cm
01-922-092 61 x 61 cm
01-922-093 76.2 x 45.7 cm
01-922-094 91.4 x 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-922-090 Supplier OHAUS™ Supplier No. 30400055
Add to Cart
Add to Cart

OHAUS™ Universal Platform designed to hold samples and laboratory glassware.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
Material Stainless Steel
Depth (English) 18.00 in.
Depth (Metric) 45.70 cm
Dimensions (L x W) 46 x 46 cm
Length (English) 18.00 in.
Length (Metric) 45.70 cm
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Description Universal Platform, 46 X 46 cm, S/S I-IR
For Use With (Application) Universal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.