Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Universal Plug Stoppers

Catalog No. 22010052
Change view
Click to view available options
Color:
Dark Blue
Green
Lavender
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-010-052 Yellow
22-010-047 Dark Blue
22-010-048 Green
22-010-049 Lavender
22-010-050 Red
22-010-051 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-010-052 Supplier Globe Scientific Supplier No. 5529Y
Add to Cart
Add to Cart

Fits most 10mm, 12mm, 13mm and 16mm tubes.

  • Made from polyethylene
  • Available in different colors

Specifications

Closure Size Universal
Product Type Universal Plug Stopper
Autoclavable Not Autoclavable
Material Polyethylene
Color Yellow
Sterility Non-sterile
For Use With (Equipment) 10, 12, 13, 16 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.