Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Universal Poly Drum Funnel with Hinged Lid
SDP

Catalog No. 18366520 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-520 Black
18-366-521 Red
18-366-522 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-366-520 Supplier PIG™ Supplier No. DRM672BK
Add to Cart
Add to Cart

Large-diameter funnel that covers entire drum top for clean, easy draining and pouring.

  • Covers entire top of 55 gal. drum to minimize drips and spills
  • Allows access to 3/4 in. bung for use of liquid-level gauge
  • Thick, double-wall polyethylene construction resists UV rays, corrosion and most chemicals
  • Level inside surface allows easy draining of containers, parts, or filters
  • Zigzag ridges prevent splashes and catch parts or tools
  • 4 in. sidewalls add splash protection
  • Hinged lid blocks out dirt and contaminants while still allowing quick access
  • Multiple lid color options allow you to segregate drums for safe, compliant filling
  • Fits any 55-gallon, tight-head steel or poly drum

Specifications

Product Type Drum Funnel
Color Black
Sterility Non-sterile
Width (English) 29 in.
Width (Metric) 74 cm
Height (English) 11 in.
Height (Metric) 28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.