Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Universal Precautions Lab Jackets
GREENER_CHOICE

Catalog No. 19022862 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Size (English) Chest:
30 to 34 in.
36 to 40 in.
42 to 46 in.
48 to 52 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19-022-862 X-Large 48 to 52 in.
19-022-859 Small 30 to 34 in.
19-022-860 Medium 36 to 40 in.
19-022-861 Large 42 to 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-022-862 Supplier Ansell Supplier No. 10073
  • $994.00
    $864.65 / Case of 25

    Save $129.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for moderate fluid contact

  • Protective three-layer SMS is fabric resistant to blood strike-through for moderate fluid contact
  • Knit collar and cuffs
  • Front features five snaps and three reinforced pockets
  • Neck loop for hanging
  • Size/name label
  • White

OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material SMS Fabric
Color White
Closure Type Snap
Construction 3-ply SMS
Collar Type Traditional
Cuff Style Knit
Disposable Single-use
No. of Pockets 3
Size (English) Chest 48 to 52 in.
For Use With (Application) Suited for moderate fluid contact
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.