Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Universal Replacement Buckets
BIOPHARMAGREENER_CHOICE

Catalog No. 19168755 Shop All Contec Inc. Products
Change view
Click to view available options
Color:
Blue
Gray
Red
Red, Blue and Gray
Capacity (Metric):
15 L
20 L
25 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric)
19-168-755 Red 25 L
19-168-754 Blue 25 L
19-033-699 Gray 25 L
19-033-701 Red 20 L
19-033-702 Blue 20 L
19-169-126 Red, Blue and Gray 15 L
19-033-700 Gray 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-168-755 Supplier Contec™ Supplier No. UBKT0002
Add to Cart
Add to Cart

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately

Specifications

Product Type Bucket
Capacity (Metric) 25 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 6.5 gal.
Color Red
Disposable Reusable
For Use With (Application) Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
For Use With (Equipment) For QuickTask™ Mops, Edgeless™ Mops, VertiKlean™ and VertiKlean™ MAX™ Mops, with many different types of carts and wringers
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.