Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Universal Safety Shower and Eye/Face Wash Sign

Catalog No. 18666718 Shop All Justrite Safety Group Products
Change view
Click to view available options
Includes:
Sign
Sign with Plastic Brackets
Sign with Steel Brackets
Width (English):
13 in.
15 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
18-666-718 Sign with Plastic Brackets 15 in.
18-666-717 Sign 13 in.
18-666-719 Sign with Steel Brackets 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-666-718 Supplier Justrite Manufacturing Co Supplier No. ESBRACSIGNUN
Add to Cart
Add to Cart
  • Durable PVC construction
  • Designed to meet international standard BS EN ISO 7010
  • Universal pictogram
  • PVC, white on green background

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Color Green, White
Depth (English) 12 in.
Depth (Metric) 305 mm
For Use With (Application) Indoor/Outdoor Showers w/o Insulation
Height (English) 3 in.
Height (Metric) 76 mm
Includes Sign with Plastic Brackets
Material PVC
Product Type Safety Shower and Emergency Eye Wash
Width (English) 15 in.
Width (Metric) 381 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.