Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers

Catalog No. 11676039
Change view
Click to view available options
Product Type:
Test Tube Rack
Test Tube Rack Holder
Tube Size:
10 to 13 mm
16 to 20 mm
21 to 25 mm
26 to 30 mm
Varies, Adjustable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Tube Size
11-676-039 Test Tube Rack Holder Varies, Adjustable
11-676-033 Test Tube Rack 21 to 25 mm
11-676-034 Test Tube Rack 26 to 30 mm
11-676-044 Test Tube Rack 10 to 13 mm
11-676-043 Test Tube Rack 16 to 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-676-039 Supplier Thermo Scientific™ Supplier No. 600088
Add to Cart
Add to Cart

Shake multiple tubes at an adjustable angle to maximize sample aeration. The rack holders are adjustable to fit any of the four available test tube rack sizes.

Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.

  • Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
  • Universal design requires the separate purchase of a test tube rack
TRUSTED_SUSTAINABILITY

Specifications

Tube Size Varies, Adjustable
Product Type Test Tube Rack Holder
Description Universal adjustable-angle test tube rack holder
For Use With (Equipment) MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.