Learn More
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Sterile: RNase, DNase, DNA and Pyrogen free
- Available in Natural or Blue (13611123 and 13611214)
- Nonsterile: RNase, DNase and DNA free
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Length (English) | 2.75 in. |
| Length (Metric) | 6.98cm |
| Clean Claims | DNase, RNase, DNA Free |
| Format | Refill |
| Tip Style | Universal |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.