Learn More
Description
Discover unknowns by connecting pairs of resistors randomly mounted on a green plastic printed circuit board.
- 9 Distinct 1% resistors
- 36 Different unknowns
- Dimensions: 3.5 x 4 in. (8.75 x 10cm)
- Weight: 8 oz.
Specifications
Specifications
| Product Type | Unknown Resistance Board |
| Material | Plastic |
| Color | Green |
| For Use With (Application) | To discover unknowns by connecting pairs of resistors randomly mounted on a green plastic printed circuit board |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

