Learn More
Description
- For greater worker protection, especially when handling toxic substances
- Flexible and sensitive, even at lower temperatures
- Curved finger and hand design provides a better fit for enhanced comfort
Specifications
Specifications
| Certifications/Compliance | ASTM D3389-05, ASTM F790-97, EN 374 |
| Certifications/Compliance (Europe) | EN 420 |
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Size | Large |
| Thickness (English) | 17 mil |
| Thickness (Metric) | 0.43 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.