Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Untreated Fused Silica Tubing

Catalog No. 111004508 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Overall Length (Metric):
5 m
15 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.25 mm
0.32 mm
0.53 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner
11-100-4508 15 m 0.25 mm
11-100-3740 60 m 0.25 mm
11-100-3670 60 m 0.32 mm
11-100-4834 5 m 0.53 mm
11-100-4274 15 m 0.53 mm
11-100-3456 60 m 0.53 mm
11-100-4926 5 m 0.10 mm
11-100-5002 5 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-100-4508 Supplier MilliporeSigma™ Supelco™ Supplier No. 24059
Add to Cart
Add to Cart

Specifications

Type Tubing
Description Untreated
For Use With (Application) Gas Chromatography (GC)
Diameter (Metric) Inner 0.25 mm
Overall Length (Metric) 15 m
Material Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.