Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Cartridge Guard Columns

Catalog No. 0570238
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
05-702-38 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-702-38 Supplier Idex Supplier No. C130B
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guard columns and hardware to meet your system requirements

  • Extend the life of analytical columns
  • Save on column replacement costs
  • Include 10-32 coned threads for easy connection

Specifications

Length (Metric) 20 mm
Type Unpacked Guard Column
Diameter (Metric) Inner 2 mm
Includes 2μm Extra frits
For Use With (Equipment) HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.