Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex ETFE Chromatography Tubing

Catalog No. 05700302
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.062 in.
Overall Length (English):
50 ft.
Maximum Pressure:
500 to 4000 psi (34 to 276 bar)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Maximum Pressure
05-700-302 0.062 in. 50 ft. 500 to 4000 psi (34 to 276 bar)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-700-302 Supplier Idex Supplier No. 1530L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Withstands the highest pressures of fluoropolymer tubing

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Type Tubing
Color Natural
Diameter (English) Inner 0.062 in.
Overall Length (English) 50 ft.
Material ETFE
Maximum Pressure 500 to 4000 psi (34 to 276 bar)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.