Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex FEP Tubing

Catalog No. 05701171
Encompass
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
152.4 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
05-701-171 152.4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-701-171 Supplier Idex Supplier No. 1548L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemically inert and suitable for lower pressure applications

  • Great for general, low pressure applications
  • Features virtually identical chemical inertness when compared with PTFE
  • Some sizes available in multiple, translucent colors for easy flow path identification
  • Some sizes also in black for light sensitive applications

Specifications

Type Tubing
Certifications/Compliance ROHS
Color Natural
pH Range 0 to 14
For Use With (Application) For General, Low Pressure AppliCatIons
Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Inner 0.50 mm
Diameter (Metric) Outer 0.158 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 152.4 m
Material DuPont FEP
Maximum Pressure 1000 to 3000 psi
Max. Operating Temperature (English) 122°F
Max. Operating Temperature (Metric) 50°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.