Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex FEP Chromatography Tubing: 50 ft.

Catalog No. 05701167
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Outer:
0.18 in.
Material:
FEP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Material
05-701-167 0.18 in. FEP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-701-167 Supplier Idex Supplier No. 1524L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent chemical resistance at an economical price

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 1,000 psi

Specifications

Type Tubing
Certifications/Compliance ROHS
Autoclavable Autoclavable
Color Natural
pH Range 0 to 14
Tolerance ±0.004 in.
Sterilization Method Ethylene Oxide, Thermal
For Use With (Application) Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons
Diameter (English) Inner 0.125 in.
Diameter (English) Outer 0.18 in.
Diameter (Metric) Outer 0.45 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Material FEP
Maximum Pressure 500 psi
Min. Operating Temperature (Metric) -59.8°F
Max. Operating Temperature (Metric) 50°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.