Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Flangeless Nuts: Compatible with 1/4-28, PEEK

Catalog No. 05700395
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
For 0.13 in. O.D. Tubing
Type:
Flangeless Standard Knurled Head Short Nut
Port Style:
0.25 to 28 flat bottom
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Port Style Quantity
05-700-395 For 0.13 in. O.D. Tubing Flangeless Standard Knurled Head Short Nut 0.25 to 28 flat bottom Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-700-395 Supplier Idex Supplier No. P335
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

No need to flange tubing

Flangeless fitting eliminates the need to flange tubing. Just slide one of our Flangeless nuts onto your tubing with one of our Flangeless ferrules (coned end toward the nut) and finger tighten.

Specifications

For Use With (Equipment) For 0.13 in. O.D. Tubing
Type Flangeless Standard Knurled Head Short Nut
Material PEEK
Dimensions (L x W) 0.61 x 0.37 in. (1.54 x 9.4 cm)
Length (Metric) Thread 0.89 cm
Width (Metric) 9.4 cm
Max. Pressure 500 psi
Length (Metric) 1.54 cm
Certifications/Compliance ROHS
Width (English) 0.37 in.
Length (English) 0.61 in.
Color Natural
Port Style 0.25 to 28 flat bottom
Length (English) Thread 0.35 in.
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.