Learn More
Idex Inlet Solvent Filters
Description
Cups and end fittings sold separately, see 05-704-54 and 045-707-83.
Specifications
Specifications
| Flow Rate | 100 mL/min. |
| Includes | 1/pk. |
| Material | Stainless Steel, PCTFE |
| Pore Size | 20 μm |
| Thread Size | N/A |
| Type | Inlet Solvent Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.