Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex PEEK Chromatography Tubing

Catalog No. 0570116
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.007 in.
0.01 in.
0.03 in.
Overall Length (English):
50 ft.
100 ft.
Maximum Pressure:
7000 psi
Color:
Green
Natural
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Maximum Pressure Color
05-701-16 0.03 in. 50 ft. 7000 psi Green
05-701-21 0.007 in. 100 ft. 7000 psi Yellow
05-701-11 0.01 in. 100 ft. 7000 psi Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-701-16 Supplier Idex Supplier No. 1533L
Add to Cart
Add to Cart

An excellent replacement for stainless steel tubing

Can be used in place of stainless steel tubing in most liquid analytical systems

  • Biocompatible, inert and easy to cut
  • Great for high-pressure applications
  • Wide choice of outer and inner diameters
  • Many sizes color-coded for easier inner diameter identification

Specifications

Type Tubing
Color Green
For Use With (Application) High-Pressure Applications
Diameter (English) Inner 0.03 in.
Overall Length (English) 50 ft.
Maximum Pressure 7000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.