Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Threaded Port Adapters

Catalog No. 05700342
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
Material:
Kel-F
PEEK
Thread Size:
1/4-28 Flat Bottom to M6 Flat Bottom
10-32 Coned to M6 Flat Bottom
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Material Thread Size
05-700-342 0.03 in. Kel-F 1/4-28 Flat Bottom to M6 Flat Bottom
05-700-155 0.02 in. PEEK 10-32 Coned to M6 Flat Bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-700-342 Supplier Idex Supplier No. P670
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Threaded port adapters help bring products with different thread configurations together

Specifications

Diameter (English) Inner 0.03 in.
Swept Volume 2.55 μL
Thread Size 1/4-28 Flat Bottom to M6 Flat Bottom
Material Kel-F
Pressure 1000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.