Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
Soft Carrying Case, Binocular Straps
Features:
- Multi-coated optics increase light transmission resulting in brighter and sharper images with high contrast levels
- Stylish rubber covered aluminum body protects from rough handling
- Ergonomic thumb indents and finger ridges for extra non-slip comfort and ease of use
- Water resistant
- Soft carrying case
- Binocular straps
Ideal For:
- Bird Watching
- Sporting Events
- Nature & Wildlife
- Hunting
- Travel & ventures
- Concerts & live events
- Boating
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Display | No |
| Includes | Strap and carrying case |
| Optical Design | Porro Prism |
| Magnification | 10 to 30x |
| Product Type | Binoculars |
| Weight (English) | 1.75 lb. |
| Weight (Metric) | 794 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
