Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Upright Freezer Rack, Stainless Steel
GREENER_CHOICE

Catalog No. 14127221
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Array:
4 x 3
5 x 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Array
14-127-221 Boxes (2 in.) 4 x 3
14-127-218 Boxes (2 in.) 5 x 4
14-127-220 Boxes (3 in.) 5 x 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-127-221 Supplier Heathrow Scientific™ Supplier No. HS2862HA
Add to Cart
Add to Cart

The Upright Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of upright freezers.

  • Upright Freezer Rack
  • Rack has handle for easy transfer
  • Robust mounting brackets assure handles stay securely in place for easy use
  • Locking Rod Keeps tube storage boxes safely in place

Specifications

Description Upright Freezer Rack
Autoclavable Not Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Tube Boxes
Model HS2862HA
No. of Racks 12
No. per Pack 1 Ea.
Packaging Box
Length (Metric) 41.8 cm
Length (English) 16.4 in.
Width (English) 5.5 in.
Height (English) 8.9 in.
Product Type Freezer Storage Rack
Shelves 4 Tiers
Height (Metric) 22.5 cm
Array 4 x 3
Width (Metric) 14.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.