Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Upright Garment Racks
GSA_VA

Catalog No. 19033400B Shop All Metro Products
Change view
Click to view available options
Length (English):
24 in.
Length (Metric):
61 cm
Includes:
11 Hangers
15 Hangers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
19-033-400B 24 in. 61 cm 15 Hangers
19-033-400A 24 in. 61 cm 11 Hangers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-400B Supplier Metro™ Supplier No. GRU2448S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Stainless-steel hangers and adjustable stainless-steel triangular foot plates for floor mounting.

Designed to provide efficient storage of cleanroom garments.

  • Type 304 stainless-steel construction throughout
  • Open-wire design promotes laminar airflow
  • Adjustable stainless-steel leveling feet allow floor mount or free-standing option
  • Hangers spaced at 3 in. (7.6 cm) intervals
  • Hanger design and capture mechanism provide theft deterrence
  • Nonconductive, but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)

Order Info

Hanger count varies by part number.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Garment Rack
Dimensions (L x W x H) 24 x 48 x 74 in. (61 x 122 x 188 cm)
Width (Metric) 122 cm
Length (English) 24 in.
Width (English) 48 in.
Includes 15 Hangers
Length (Metric) 61 cm
Size Standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.