Learn More
Treston™ Upright Tube Pair for TED
Description
- Includes 2 slotted upright posts with mounting hardware
- With a flange
- Large range of accessories available, including shelves, monitor arms, power rails, lights, and more.
Specifications
Specifications
| Width (Metric) | 70 mm |
| For Use With (Equipment) | TED Electric Desk |
| Weight (English) | 8 lb. |
| Weight (Metric) | 3.6 kg |
| Width (English) | 2.76 in. |
| For Use With (Application) | Light-Duty Lab/Assembly, Office |
| Height (English) | 31.1 in. |
| Warranty | 5 Years |
| Color | Gray |
| Finish | Powder-Coated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.