Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Urinary Organs - Kidney and Bladder
SCI_ED

Catalog No. S96553 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S96553 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96553 Supplier Eisco™ Supplier No. AM0112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Demonstrates all the anatomical details.

Natural size.

Model shows:

  • Kidneys, ureters, adrenal glands and bladder with prostate
  • Sectioned abdominal right kidney

Order Info

Mounted on base.

Specifications

Dimensions (L x W x H) 14.96 x 9.44 x 2.36 in. (38 x 24 x 6 cm)
For Use With (Application) Demonstrate all the anatomical details
Grade 9 to 12
Height (English) 2.36 in.
Height (Metric) 6 cm
Includes Kidneys, ureters, adrenal glands and bladder with prostate as well as the large abdominal right kidney sectioned to show all anatomical details, numbered with English key card
Length (English) 14.96 in.
Length (Metric) 38 cm
Material Plastic
Mounting Base
Weight (English) 1.98 lb.
Weight (Metric) 0.9 kg
Width (English) 9.44 in.
Width (Metric) 24 cm
Product Type Kidney with Bladder Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.