Learn More
KOVA™ Urine Dipstick Chemistry Control: KOVA-Trol™ I High w/Urobilinogen
Shop All SeraCare Life Sciences Products

Description
Human urine-based in freeze dried vials at high abnormal with urobilinogen values
KOVA controls helps to validate the performance of urine chemistry test strips and readers and helps to focus on microscopic sediment analysis. Choose the KOVA controls that best meet the needs of your lab. For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls.
- External quality control of physical, chemical and microscopic examination of urine specimens
- Available with or without microscopics
- Three levels of controls to monitor complete decision range for urine strip chemistries
- Value assignments available on all major systems for visual and instrument analysis
- Stability: 27 month shelf life at 2° to 8°C and 7 days after reconstitution
Storage:
Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated. When KOVA-Trol is properly reconstituted and stored at 2° to 8°C, the constituents are stable from the date of reconstitution for a maximum of seven days. The useful life may be extended up to one month by storing reconstituted KOVA-Trol in single-use 7mL aliquots frozen at -20° to -40°C.
Recommended Storage
Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| For Use With (Equipment) | Instrument strip readings |
| Type | KOVA-Trol I High Abnormal with Urobilinogen Urinalysis Controls |
| Intended Use | Physical, chemical and microscopic examination of Urine |
| Level | Level 1 High (Abnormal) |
| Quantity | 4 x 60 mL |
| Form | Lyophilized |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.