Learn More
Greiner Bio-One Urine System Accessories
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Color | Red |
| Closure Type | Screw Cap with Resealable Port |
| Material | PET |
| Sterility | Sterile |
| Certifications/Compliance | CE |
| For Use With (Application) | For hygienic transfer of Urine from collection devices |
| Includes | Screw Cap, Safety Stopper |
| Storage Requirements | 4°C to 25°C |
| Volume (English) | 0.33 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.