Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Urine Transport Tubes
SDP

Catalog No. 21520128
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-520-128 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-128 Supplier Cenmed™ Supplier No. 1205015
Add to Cart
Add to Cart

Can be used to transport urinalysis samples.

  • Can be used to transport urinalysis samples
  • Made of virgin polypropylene
  • Self standing
  • Strong enough to withstand centrifugation
  • Can withstand temperatures of up to 120° C
  • Caps with a built in silicone washer allow leak-proof security of a 95kPA tube and cap
  • Capacity: 5mL
  • White patch

Specifications

Capacity (Metric) 5 mL
Material Polypropylene
For Use With Transporting urine
Packaging Packaged with yellow caps
Sterility Non-sterile
Product Type Transport Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.