Learn More
Thermo Scientific Chemicals USA Standard Sieve, 45 Mesh
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
Sieve Depths
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
Specifications
| Description | 45 Mesh |
| Depth (English) | 3 in. |
| Depth (Metric) | 7.62 cm |
| Type | Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 12 in. |
| Diameter (Metric) Outer | 30.4 cm |
| Frame Material | Brass |
| Mesh Material | Stainless Steel |
| Sieve Number | 45 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.