Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Sieve Covers, polished brass

Catalog No. AA40000NR
Change view
Click to view available options
Diameter (Metric) Outer:
7.62 cm
20.3 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
AA40000NR 20.3 cm
AA40000ON 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA40000NR Supplier Thermo Scientific Chemicals Supplier No. 040000NR
Add to Cart

For use with USA Standard Sieve

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Type Round Sieve
Diameter (English) Outer 8 in.
Material Brass
For Use With (Equipment) USA Standard Sieve
Diameter (Metric) Outer 20.3 cm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.