Learn More
MP Biomedicals Usp Xiii No. 2 Salt Mixture Supplement
As required in the various biological test diets listed in U.S.P. XVII (1950), p. 886 in U.S.P. XIV.
$116.00 - $2035.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296030002
|
MP Biomedicals
0296030002 |
2 kg |
Each for $116.00
|
|
|||||
MP296030010
|
MP Biomedicals
0296030010 |
10 kg |
Each for $479.00
|
|
|||||
MP296030050
|
MP Biomedicals
0296030050 |
50 kg |
Each for $2,035.00
|
|
|||||
Description
As required in the various biological test diets listed in U.S.P. XVII (1950), p. 886 in U.S.P. XIV.
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.