Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

R&D Systems™ Uterine Cervix Slides (Adult Tumor, HPV Positive)- Paraffin
SDP

Catalog No. NB398151 Shop All Novus Products
Change view
Click to view available options
Quantity:
5 Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NB398151 5 Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NB398151 Supplier R&D Systems™ Supplier No. NBP305690

Customers require a valid business account associated to their profile to access pricing and ordering options.

missing translation for 'validMainframeMsg'

A Novus product, part of R&D Systems. Tissue Slides

  • Tissue slides feature adult squamous cell carcinoma, HPV negative tissue.
    • Applications: Immunohistochemistry, Dual ISH-IHC, Functional studies, In-situ hybridization
    • Tissue Section Thickness: 5 μm
    • Quality Control: At least one slide from each lot is H&E stained to ensure quality
    • Usage Notes: Bake slides at 60°C for 30 minutes before use
    • Storage: Cool, dry at room temperature; 4°C for long-term storage

Specifications

Product Type Tissue Slide
Quantity 5 Slides
For Use With (Application) Immunohistochemistry (IHC), Immunohistochemistry (Paraffin), ISH, Dual RNAScope ISH-IHC
Product Line Novus
Target Specificity Uterine Cervix
Content And Storage Cool dry at room temperature. 4°C for long term storage.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.