Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Utility Carrier
SCI_ED

Catalog No. S47878 Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
18.37 x 14.06 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S47878 18.37 x 14.06 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47878 Supplier Dynalon™ Supplier No. 408164
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A polyethylene unit ideal for carrying glassware. Also excellent for organizing individual student experiments. Molded center divider with handle.

Order Info

38L x 25W x 15cmH.

Specifications

Dimensions (L x W x H) 18.37 x 14.06 x 9 in.
Color Blue
Height (Metric) 22.8 cm
Length (Metric) 46.6 cm
Material HDPE
Type Utility Tray
Width (Metric) 35.71 cm
For Use With Bottles
Quantity CS/6, PK/1
Length (English) 17.625 in.
Height (English) 9.25 in.
Shape Rectangular
Size 18.37 x 14.06 x 9 in. (46.6 x 35.71 x 22.8cm)
Width (English) 12.625 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.